Motion
34180
Spotting Drill, Body Diameter: 1/8", Point Angle: 90°, Material: Carbide, Type: NC Spotting, Flute Length: 3/8"
MI ITEM #04922935
MFR #34180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1/8", Point Angle: 90°, Material: Carbide, Type: NC Spotting, Flute Length: 3/8"
MI ITEM #04922935
MFR #34180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34180 DRILL BIT 1/8 SPOT 90D CARB 1-1/4"

Specifications

  • Body Diameter
    1/8 in
  • Point Angle
    90 °
  • Material
    Carbide
  • Type
    NC Spotting
  • Flute Length
    3/8 in
  • Overall Length
    1-1/2 in
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text