Motion
62040
Keyseat Cutter, Cutter Diameter: 1/2", Cutter Width: 1/16", American Standard Number: 204, Shank Diameter: 1/2"
MI ITEM #04922938
MFR #62040
List Price$53.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyseat Cutter, Cutter Diameter: 1/2", Cutter Width: 1/16", American Standard Number: 204, Shank Diameter: 1/2"
MI ITEM #04922938
MFR #62040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.20/each for your price

Overview

Mfr description
62040 KEYSEAT CUTTER 1/2 X 1/16" 10 STRA

Specifications

  • Cutter Diameter
    1/2 in
  • Cutter Width
    1/16 in
  • American Standard Number
    204
  • Tooth Type
    Straight Tooth
  • Material
    High Speed Steel
  • Overall Length
    2-1/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought