Motion
62120
Keyseat Cutter, Cutter Diameter: 1-1/2", Cutter Width: 3/8", American Standard Number: 1212, Shank Diameter: 1/2"
Mi Item #04922940
MFR #62120
Price$132.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyseat Cutter, Cutter Diameter: 1-1/2", Cutter Width: 3/8", American Standard Number: 1212, Shank Diameter: 1/2"
Mi Item #04922940
MFR #62120

Mfr description
62120 KEYSEAT CUTTER 1-1/2 X 3/8" 6 STRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.30/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    3/8 in
  • Overall Length
    2-3/8 in
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    1212
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    16
  • Shank Type
    Plain Round
  • Tooth Type
    Straight Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)