Overview
Mfr description
63020 KEYSEAT CUTTER 5/16 X 3/32" 8 STRA
Specifications
- Cutter Diameter5/16 in
- Cutter Width3/32 in
- American Standard Number302-1/2
- Tooth TypeStraight Tooth
- MaterialHigh Speed Steel
- Overall Length2-3/32 in
- Shank Diameter1/2 in
- Number Of Teeth8
- Finish CoatingUncoated
- Shank TypePlain Round
- Cutting DirectionRight Hand Cut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data