Motion
64040
Keyseat Cutter, Cutter Diameter: 1/2", Cutter Width: 1/8", American Standard Number: 404, Overall Length: 2-1/8"
MI ITEM #04922943
MFR #64040
List Price$57.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyseat Cutter, Cutter Diameter: 1/2", Cutter Width: 1/8", American Standard Number: 404, Overall Length: 2-1/8"
MI ITEM #04922943
MFR #64040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.08/each for your price

Overview

Mfr description
64040 KEYSEAT CUTTER 1/2 X 1/8" 10 STRAI

Specifications

  • Cutter Diameter
    1/2 in
  • Cutter Width
    1/8 in
  • American Standard Number
    404
  • Tooth Type
    Straight Tooth
  • Material
    High Speed Steel
  • Overall Length
    2-1/8 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought