Specifications
Dimensions
- Container Size1 gal (US)
Details
- Flux FormLiquid
- Flux MaterialOrganic
- Flux TypeNo Clean
- Standards MetJ-STD-004, J-STD-004B, Bellcore GR-78
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)