Motion
2471508806

Kester
2471508806

Soldering Wire, Wire Diameter: 0.015", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
Mi Item #04923021
MFR #2471508806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
2471508806

Soldering Wire, Wire Diameter: 0.015", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
Mi Item #04923021
MFR #2471508806

Mfr description
SN62-015-245-50 SOLDER 1LB WIRE SLVER .0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 lb
  • Wire Diameter
    0.015 in

Details

  • Leaded
    Leaded
  • Max Melting Temperature
    +700 °F
  • Min Melting Temperature
    +600 °F
  • Rosin Core
    Rosin Core
  • Rosin Core Flux Type
    245 Flux
  • Solder Material
    Sn62Pb36Ag02
  • Standards Met
    Bellcore GR-78, J-STD-004, MIL-F-14256, RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)