Motion
2463370007

Kester
2463370007

Soldering Wire, Wire Diameter: 0.015", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #04923036
MFR #2463370007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
2463370007

Soldering Wire, Wire Diameter: 0.015", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #04923036
MFR #2463370007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SN63-015-44-66 SOLDER 1LB WIRE .015" DIA

Specifications

  • Wire Diameter
    0.015 in
  • Container Size
    1 lb
  • Max Melting Temperature
    +700 °F
  • Min Melting Temperature
    +600 °F
  • Leaded
    Leaded
  • Rosin Core
    Rosin Core
  • Rosin Core Flux Type
    44 Flux
  • Solder Material
    Sn63Pb37
  • Standards Met
    J-STD-004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought