Motion
2463378801

Kester
2463378801

Soldering Wire, Wire Diameter: 0.031", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
Mi Item #04923050
MFR #2463378801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
2463378801

Soldering Wire, Wire Diameter: 0.031", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
Mi Item #04923050
MFR #2463378801

Mfr description
SN63-031-245-58 SOLDER 1LB WIRE .031" DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 lb
  • Tip Diameter
    0.0313 in
  • Wire Diameter
    0.031 in

Details

  • Container Type
    Spool
  • Includes Features
    Appearance, Classified as ROL0 per J-STD-004, Compatible with leaded and lead-free alloys, Highly Reliable Post-Soldering Residue, Minimal Residue
  • Leaded
    Leaded
  • Max Melting Temperature
    +700 °F
  • Min Melting Temperature
    +600 °F
  • Rosin Core
    Rosin Core
  • Rosin Core Flux Type
    245 Flux
  • Series / Type
    245;No-Clean
  • Solder Material
    Sn63Pb37
  • Standards Met
    Bellcore GR-78, J-STD-004, MIL-F-14256, RoHS Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)