Motion
2463379715

Kester
2463379715

Soldering Wire, Wire Diameter: 0.050", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #04923058
MFR #2463379715
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
2463379715

Soldering Wire, Wire Diameter: 0.050", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #04923058
MFR #2463379715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SN63-050-285-66 SOLDER 1LB WIRE .050" DI

Specifications

  • Wire Diameter
    0.050 in
  • Container Size
    1 lb
  • Container Type
    Spool
  • Max Melting Temperature
    +700 °F
  • Min Melting Temperature
    +600 °F
  • Leaded
    Leaded
  • Rosin Core
    Rosin Core
  • Rosin Core Flux Type
    285 Flux
  • Solder Material
    Sn63Pb37
  • Includes Features
    Classified as ROLO per J-STD-004, Compatible with leaded and lead-free alloys, Industry standard RMA cored wire
  • Standards Met
    IPC J-STD-004, J-STD-004, QQ-S-571, RoHS Compliant
  • Series / Type
    285;Rosin
  • Tip Diameter
    1.27 mm
  • Type
    Rosin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought