Motion
1463370062

Kester
1463370062

Soldering Wire, Wire Diameter: 0.062", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #04923064
MFR #1463370062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
1463370062

Soldering Wire, Wire Diameter: 0.062", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #04923064
MFR #1463370062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SN63-062-SOLID CORE SOLDER 1LB WIRE .062

Specifications

  • Wire Diameter
    0.062 in
  • Container Size
    1 lb
  • Container Type
    Spool
  • Leaded
    Leaded
  • Rosin Core
    Non-Rosin Core
  • Solder Material
    Sn63Pb37
  • Standards Met
    ANSI, IPC, J-STD-006A
  • Series / Type
    Solid
  • Tip Diameter
    0.0625 in
  • Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought