Motion
1463370125

Kester
1463370125

Soldering Wire, Wire Diameter: 1/8", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
Mi Item #04923066
MFR #1463370125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
1463370125

Soldering Wire, Wire Diameter: 1/8", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
Mi Item #04923066
MFR #1463370125

Mfr description
SN63-125-SOLID SOLDER 1LB WIRE .125" DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 lb
  • Tip Diameter
    0.1250 in
  • Wire Diameter
    1/8 in

Details

  • Container Type
    Spool
  • Leaded
    Leaded
  • Rosin Core
    Non-Rosin Core
  • Series / Type
    Solid
  • Solder Material
    Sn63Pb37
  • Standards Met
    ANSI, IPC, J-STD-006A
  • Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)