Motion
2470687623

Kester
2470687623

Soldering Wire, Wire Diameter: 0.010", Container Size: 1lb, Container Type: Spool, Leaded?: Unleaded
MI ITEM #04923071
MFR #2470687623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
2470687623

Soldering Wire, Wire Diameter: 0.010", Container Size: 1lb, Container Type: Spool, Leaded?: Unleaded
MI ITEM #04923071
MFR #2470687623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 lb
  • Tip Diameter
    0.25 mm
  • Wire Diameter
    0.010 in

Details

  • Container Type
    Spool
  • Includes Features
    Classified as ROLO per J-STD-004, Colorless translucent residues, Compatible with lead-free and leaded alloys, Compliant to Bellcore GR-78, Eliminates the need and expense of cleaning, Excellent solderability and fast wetting to a variety of surface finishes, Improves wetting performance, Low smoke and odor, Low spattering
  • Leaded
    Unleaded
  • Max Melting Temperature
    +700 °F
  • Min Melting Temperature
    +600 °F
  • Rosin Core
    Rosin Core
  • Rosin Core Flux Type
    275 Flux
  • Series / Type
    275;No-Clean
  • Solder Material
    Sn96.5Ag03Cu0.5
  • Standards Met
    Bellcore GR-78, J-STD-004, RoHS Compliant

Overview

Mfr description
SN96.5-010-275-58 SOLDER 1LB WIRE .010"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought