Motion
2470686422

Kester
2470686422

Soldering Wire, Wire Diameter: 0.015", Container Size: 1lb, Container Type: Spool, Leaded?: Unleaded
MI ITEM #04923073
MFR #2470686422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
2470686422

Soldering Wire, Wire Diameter: 0.015", Container Size: 1lb, Container Type: Spool, Leaded?: Unleaded
MI ITEM #04923073
MFR #2470686422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SN96.5-015-331-66 SOLDER 1LB WIRE .015"

Specifications

  • Wire Diameter
    0.015 in
  • Container Size
    1 lb
  • Max Melting Temperature
    +700 °F
  • Min Melting Temperature
    +600 °F
  • Leaded
    Unleaded
  • Rosin Core
    Rosin Core
  • Rosin Core Flux Type
    331 Flux
  • Solder Material
    Sn96.5Ag03Cu0.5
  • Standards Met
    J-STD-004, RoHS Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought