Motion
1470680125

Kester
1470680125

Soldering Wire, Wire Diameter: 1/8", Container Size: 1lb, Container Type: Spool, Leaded?: Unleaded
Mi Item #04923081
MFR #1470680125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
1470680125

Soldering Wire, Wire Diameter: 1/8", Container Size: 1lb, Container Type: Spool, Leaded?: Unleaded
Mi Item #04923081
MFR #1470680125

Mfr description
SN96.5-125-SOLID SOLDER 1LB SOLID WIRE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 lb
  • Wire Diameter
    1/8 in

Details

  • Leaded
    Unleaded
  • Rosin Core
    Non-Rosin Core
  • Solder Material
    Sn96.5Ag03Cu0.5
  • Standards Met
    ANSI, IPC, J-STD-006A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)