Motion
ZPT25UNJ30-06-A10

SMC CORP OF AMERICA
ZPT25UNJ30-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #04923247
MFR #ZPT25UNJ30-06-A10
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT25UNJ30-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #04923247
MFR #ZPT25UNJ30-06-A10

Mfr description
ZPT25UNJ30-06-A10 VACUUM PAD
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Cup Height
    4 mm
  • Cup Outside Diameter  
    25 mm
  • Overall Height
    133.5 mm
  • Overall Weight
    46 g
  • Pad Diameter
    25 mm
  • Stroke
    30 mm
  • Weight
    46 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    Rigid
  • Cup Material
    Nitrile
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    One Touch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)