Motion
ZSE40A-N01-T-P

SMC CORP OF AMERICA
ZSE40A-N01-T-P

ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
MI ITEM #04923248
MFR #ZSE40A-N01-T-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE40A-N01-T-P

ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
MI ITEM #04923248
MFR #ZSE40A-N01-T-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZSE40A-N01-T-P 2-COLOR HI PRECISION DIG
  • IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
  • 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 2 one-touch fitting sizes
  • Bracket or panel mounting options

Specifications

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Standards Met
    CE, CSA, UL
  • Piping Type
    Body Ported
  • Operating Pressure Range
    0 to -14.69 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Overall Length
    42.2 mm
  • Series
    ZSE40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought