Motion
SS5Y5-45NFD-16B-C6

SMC CORP OF AMERICA
SS5Y5-45NFD-16B-C6

SMC® SS5Y5-45NFD-16B-C6 Stacking Cassette Pneumatic Manifold, Series Compatibility: SY5000, Plug-in Elec. Connect.
Mi Item #04923282
MFR #SS5Y5-45NFD-16B-C6
Price$339.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45NFD-16B-C6

SMC® SS5Y5-45NFD-16B-C6 Stacking Cassette Pneumatic Manifold, Series Compatibility: SY5000, Plug-in Elec. Connect.
Mi Item #04923282
MFR #SS5Y5-45NFD-16B-C6

Mfr description
SS5Y5-45NFD-16B-C6 MFLD ASSY, 16-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.42/each

Specifications

Dimensions

  • Overall Height
    71.1 mm
  • Overall Length
    3733 mm
  • Overall Width
    114.3 mm

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6 mm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Stations
    16
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SY
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)