Specifications
Dimensions
- Roller Diameter3.0000 in
Details
- Manufacturer Catalog Number2304700099
- Product TypeCrowned & Flat Cam Followers
- Roller ShapeFlat
- UPC_NO726166523671
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)