Motion
AOMR-15-SAE-R-30

AMERICAN INDUSTRIAL HEAT
AOMR-15-SAE-R-30

Air Cooled Heat Exchanger - Series AOMR, Size 15, SAE 16 (1-5/16–12 UN) Port Size, 2 Passes
MI ITEM #04923489
MFR #AOMR-15-SAE-R-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AOMR-15-SAE-R-30

Air Cooled Heat Exchanger - Series AOMR, Size 15, SAE 16 (1-5/16–12 UN) Port Size, 2 Passes
MI ITEM #04923489
MFR #AOMR-15-SAE-R-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOMR-15-SAE-R-30 COOLER

Specifications

  • Series
    AOMR
  • Unit Size
    15
  • Number Of Passes
    2
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Body Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Overall Length
    19.72 in
  • Mounting Hole Spacing
    18.22 in
  • Manufacturer Catalog
  • Connection Type
    SAE
  • Max Operating Temperature
    400 °F
  • Fan Blade Material
    Aluminum with Steel
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text