Motion
GB1810STR25
Magnifying Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
Mi Item #04923647
MFR #GB1810STR25
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnifying Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
Mi Item #04923647
MFR #GB1810STR25

Mfr description
GB1810STR25 PYRAMEX SAFETY GLASSES 2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.90/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Seal Type: Foam;Strap Included: Yes;Ventilation: Vented
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CSA Z94.3-07, MCEPS Class 1 and 3
  • Comfort Features
    Adjustable Temples, Foam Padding, Ratchet Adjustment
  • Description
    V2G Reader Sealed Eyewear with vented lens and frame, 9.75 base curved H2X anti-fog lens, and flame resistant foam padding.
  • Diopter Lens
    2.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Includes
    Interchangeable Temples
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    2.5
  • Lens Material
    Polycarbonate
  • Lens Style
    Curved
  • Logo
    PYRAMEX
  • Manufacturer Stock Number
    GB1810STR25
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V2G
  • Series
    V2G
  • Specialty Features
    Vented
  • Standards Met
    ANSI, CAN, CSA Z94.3-2020, ISEA Z87.1-2020
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Ratchet
  • Type
    Magnifying Glasses
  • UPC_NO
    814992003204
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)