Motion
3525CF
LodeStar® Electric Chain Hoist - 1 ton Capacity, 3 ph, 230/460 V, 16 ft/min Maximum Lift Speed
MI ITEM #04923999
MFR #3525CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LodeStar® Electric Chain Hoist - 1 ton Capacity, 3 ph, 230/460 V, 16 ft/min Maximum Lift Speed
MI ITEM #04923999
MFR #3525CF

Mfr description
3525CF CHAIN HOIST ELECT 1TON 16FPM 230/
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    110 lb
  • Weight
    49.90 lbs

Details

  • Frequency
    60 Hz
  • Manufacturer Upc Number
    043927340972
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    3 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    230/460 V
  • Weight Capacity
    1 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)