Motion
3569
Trolley - 2 ton Wt. Capacity
Mi Item #04924000
MFR #3569
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trolley - 2 ton Wt. Capacity
Mi Item #04924000
MFR #3569

Mfr description
3569 TROLLEY 2 TON LOW HEADROOM 3.3"-6.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4-3/4 in
  • Weight
    52.00 lbs
  • Width
    3-3/8, 6 in

Details

  • Accessory Type
    Trolley
  • Country of Origin
    USA
  • Product Types
    Classic Lodestar
  • UPC_NO
    043927635696
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)