Motion
BP 3180
Pruner, Cutter Type: Pruner, Blade Length: 1", Blade Material: Alloy Steel, Maximum Cutting Diameter: 1"
Mi Item #04924005
MFR #BP 3180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pruner, Cutter Type: Pruner, Blade Length: 1", Blade Material: Alloy Steel, Maximum Cutting Diameter: 1"
Mi Item #04924005
MFR #BP 3180

Mfr description
BP-3180 PRUNER BYPASS HAND HVY DUTY 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1 in
  • Maximum Cutting Diameter
    1 in

Details

  • Blade Material
    Alloy Steel
  • Cutter Type
    Pruner
  • Telescoping Handle
    Fixed Length Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)