Motion
RS 7120
Saw, Cutter Type: Saw, Handle Style: Cushioned co-molded Pistol Grip, Blade Length: 13"
Mi Item #04924009
MFR #RS 7120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saw, Cutter Type: Saw, Handle Style: Cushioned co-molded Pistol Grip, Blade Length: 13"
Mi Item #04924009
MFR #RS 7120

Mfr description
RS-7120 PRUNING SAW 13" 3T RAZOR TOOTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    13 in

Details

  • Cutter Type
    Saw
  • Handle Style
    Cushioned co-molded Pistol Grip
  • Telescoping Handle
    Fixed Length Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)