Motion
TP 6850
Pruner, Telescoping Handle, Cutter Type: Pruner, Handle Style: Fiberglass, Blade Length: 13"
MI ITEM #04924010
MFR #TP 6850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pruner, Telescoping Handle, Cutter Type: Pruner, Handle Style: Fiberglass, Blade Length: 13"
MI ITEM #04924010
MFR #TP 6850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TP-6850 PRUNER TREE TELE 7'-14'HDL 1-1/4

Specifications

  • Cutter Type
    Pruner
  • Telescoping Handle
    Telescoping Handle
  • Handle Style
    Fiberglass
  • Blade Length
    13 in
  • Blade Material
    Carbon Steel
  • Handle Length
    14 in
  • Maximum Cutting Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text