1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Corona Clipper Co.
WL 6490
Lopper, Cutter Type: Lopper, Handle Style: Hardwood, Overall Length: 37", Blade Material: Alloy Steel
MI ITEM #
04924011
MFR #
WL 6490
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Pruning Saws and Cutters
Corona Clipper Co. WL 6490
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corona Clipper Co.
WL 6490
Lopper, Cutter Type: Lopper, Handle Style: Hardwood, Overall Length: 37", Blade Material: Alloy Steel
MI ITEM #
04924011
MFR #
WL 6490
Mfr description
WL-6490 LOPPER BYPASS 37" WOOD HNDL 3"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Cutting Diameter
3 in
Overall Length
37 in
Details
Blade Material
Alloy Steel
Cutter Type
Lopper
Handle Style
Hardwood
Telescoping Handle
Fixed Length Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items