Motion
SD-008008-04SL
SD-008008-04SL Sanding Drum, Shank Size: 1/4", Drum Diameter: 1/2", Drum Height: 1/2"
MI ITEM #04924070
MFR #SD-008008-04SL
List Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD-008008-04SL Sanding Drum, Shank Size: 1/4", Drum Diameter: 1/2", Drum Height: 1/2"
MI ITEM #04924070
MFR #SD-008008-04SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.67/each for your price

Overview

Mfr description
D808-2 RUBBER SANDING DRUM 1/2X1/2 X1/4

Specifications

  • Shank Size
    1/4 in
  • Drum Diameter
    1/2 in
  • Drum Height
    1/2 in
  • Manufacturer Upc Number
    044861030936
  • Weight
    0.042 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text