Specifications
Details
- ColorBlack
- For Use WithHammer
- IncludesStorage Case
- MaterialPolyester
- Method of ClosureBuckle
- Number Of Exterior Pockets23
- Storage TypeBelt & Pouch Combination
- StrapCarrying Strap Included
- Waterproof Or Water ResistantWater-Resistant
Overview
Mfr description
1614 23 POCKET 5 PIECE POLY FRAMER'S