Motion
100222

Cordem
100222

GOLO® Socket Cap Screw, Thread Size: 1/4-20 x 7/8, Coarse Thread Pitch, Finish/Coating: Plain
MI ITEM #04924203
MFR #100222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Cordem
100222

GOLO® Socket Cap Screw, Thread Size: 1/4-20 x 7/8, Coarse Thread Pitch, Finish/Coating: Plain
MI ITEM #04924203
MFR #100222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100222 SCREW GEAR BOX 1/4-20 X

Specifications

  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-20 x 7/8 in
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text