Motion
100534

Cordem
100534

GOLO® Rotary Switch, Switch Action: Momentary - Normally Closed, Mounting Style: Recessed Box Mount, Color: Black
MI ITEM #04924217
MFR #100534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Cordem
100534

GOLO® Rotary Switch, Switch Action: Momentary - Normally Closed, Mounting Style: Recessed Box Mount, Color: Black
MI ITEM #04924217
MFR #100534

Mfr description
100534 SWITCH MOMENTARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Black
  • Mounting Style
    Recessed Box Mount
  • Switch Action
    Momentary - Normally Closed
  • Switch Style
    Rotary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)