Motion
93752RPB195790

LENOX SAW BLADES
93752RPB195790

Toothed Band Saw Blade - Bi-Metal Material, 19 ft. Long, 1-1/2 in Wide
MI ITEM #04924279
MFR #93752RPB195790
List Price$270.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
93752RPB195790

Toothed Band Saw Blade - Bi-Metal Material, 19 ft. Long, 1-1/2 in Wide
MI ITEM #04924279
MFR #93752RPB195790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.78/each for your price

Overview

Mfr description
93752 1-1/2"WIDE 5/8T SAW BLADE

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Teeth Per Inch
    2021-05-08
  • Grade
    RX+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought