Motion
FHS201-8G
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 0.8860 in Width, Medium Duty, Set Screw Locking
Mi Item #04924292
MFR #FHS201-8G
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 0.8860 in Width, Medium Duty, Set Screw Locking
Mi Item #04924292
MFR #FHS201-8G

Mfr description
FSG201-8 MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    0.8860 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    0.8860 in
  • Weight
    0.24 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590039005
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    889 lbf
  • Seal Type
    RST
  • Series
    FHS
  • UPC_NO
    1200106965640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)