1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
42194177
8 mm Inside Diameter, 7.62 m Hose Length, 50 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
04924322
MFR #
42194177
Your Price
$81.81
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 42194177
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
42194177
8 mm Inside Diameter, 7.62 m Hose Length, 50 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
04924322
MFR #
42194177
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$81.81
/each
(List
$102.26
)
Qty
Add to Cart
Overview
Mfr description
27314 5/16 X 25' FUEL HOSE
Specifications
Hose Type
Barricade Fuel Line
Hose Length
7.62 m
Hose Inside Diameter
8 mm
Working Pressure
50 psi
Temperature Range
-40 to 257 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data