Motion
1425BZPIN WD/WDH110/112 BZ P/ HT

REXNORD INC
1425BZPIN WD/WDH110/112 BZ P/ HT

Engineering Chain Pin -
Mi Item #04924376
MFR #1425BZPIN WD/WDH110/112 BZ P/ HT
Price$113.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1425BZPIN WD/WDH110/112 BZ P/ HT

Engineering Chain Pin -
Mi Item #04924376
MFR #1425BZPIN WD/WDH110/112 BZ P/ HT

Mfr description
1425BZPIN WD/WDH110/112 BZ PIN HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.76/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Housing Dimensions
    17.77 x 9 x 18.38 in
  • Housing Height
    18.38 in
  • Housing Length
    17.77 in
  • Housing Width
    9.00 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output Torque
    9358 in-lbs @ 100 rpm
  • Output Size
    2.7500 in
  • Ratio
    10:1

Details

  • Accessory Type
    Pin
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662327669157
  • Max Input Horsepower
    13.410 hp @ 1750 rpm
  • Output Direction
    Right
  • Output Type
    Hollow Shaft
  • Overhung Load Capacity
    2265 lb
  • Reduction
    Single
  • UPC_NO
    662327669157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)