Overview
Mfr description
AS4211-04-F12S FLOW CONTROL METER
- Speed controller with one-touch fittings
- Body sizes: M5, 01, 02, 03, 04
- Metal body elbow style
- Meter-in or meter-out control
- Port sizes: M5, 01, 02, 03, 04
- Tube O.D.: 04, 06, 08, 10, 12
Specifications
- Piping TypeElbow
- MeteringMeter In
- Thread StandardMeter in
- Body Size1/2 standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data