Specifications
Details
- Displacement54.3 cm³/r
- Displacement TypeVariable Displacement
- Input RotationLeft Hand
- Input Shaft Type14T 12/24 Spline
- Port TypeCode 62 Flange
- SeriesACL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)