Motion
63187
Bench Vise - 5 in Jaw Width, 5-1/4 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #04925057
MFR #63187
Price$852.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 5 in Jaw Width, 5-1/4 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #04925057
MFR #63187

Mfr description
63187 1550 MECHANICS' VISE SAFETY YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.93/each

Specifications

Dimensions

  • Jaw Width
    5 in
  • Overall Height
    9.1 in
  • Overall Length
    15.9 in
  • Overall Width
    8-1/2 in
  • Throat Depth
    3-3/4 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Color
    Yellow
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    5-1/4 in
  • Maximum Pipe Capacity
    2-1/2 in
  • Minimum Pipe Capacity
    1/4 in
  • Number Of Mounting Holes
    4
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)