Motion
SSHK100
Needle Valve - 316 Stainless Steel
Mi Item #04925077
MFR #SSHK100
Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel
Mi Item #04925077
MFR #SSHK100

Mfr description
SSHK100 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.83/each

Specifications

Details

  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
  • Maximum Working Pressure
    1000 psi
  • Seat Material
    R-PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)