Motion
MGNFN12
Safety or Facility Sign or Label - Application: Accident Prevention, Message: Notice - Keep This Area Clear, 7 in High, 10 in Wide
Mi Item #04925272
MFR #MGNFN12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Accident Prevention, Message: Notice - Keep This Area Clear, 7 in High, 10 in Wide
Mi Item #04925272
MFR #MGNFN12

Mfr description
MVHR847VS NOTICE KEEP AREA CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Color
    Black & Blue on White
  • Language
    English
  • Material
    Plastic
  • Message
    Notice - Keep This Area Clear
  • Message Header
    Notice
  • Message Or Symbol
    Message Only
  • Message Subject
    General Workplace & Shop Floor Warnings
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)