Motion
400096
400-Series Carbide-Tipped Chucking Reamer, 0.378" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04925291
MFR #400096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400-Series Carbide-Tipped Chucking Reamer, 0.378" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04925291
MFR #400096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
400096 RMR 9.6MM (.378) CARBIDE TIPPED

Specifications

  • Reamer Diameter
    0.378 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    400
  • Reamer Diameter Decimal Equivalent
    0.378 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text