Motion
SRA8SSL40
Random Length Shafting - Aluminum & 440C Stianless Steel, .500 in Diameter, 40.000 in Overall Length, Aluminum, Stainless Steel
Mi Item #04925328
MFR #SRA8SSL40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Aluminum & 440C Stianless Steel, .500 in Diameter, 40.000 in Overall Length, Aluminum, Stainless Steel
Mi Item #04925328
MFR #SRA8SSL40

Mfr description
SRA-8-SS-CTL 40"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    .500 in
  • Overall Length
    40.000 in
  • Rail Screw Size
    #6
  • Width
    1.50 in

Details

  • Assembly Type
    Aluminum Support Rail Assembly
  • Component Type
    Shafting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum & 440C Stianless Steel
  • Measurement Standard
    Inch
  • Mount Material
    Aluminum, Stainless Steel
  • Mounting Surface To Centerline
    1.125 in
  • Rail Profile
    Standard Profile
  • Series
    SRA
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)