Motion
YSRW-DGC-12
YSRW-DGC-12 Shock Absorber
Mi Item #04925358
MFR #YSRW-DGC-12
Price$182.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YSRW-DGC-12 Shock Absorber
Mi Item #04925358
MFR #YSRW-DGC-12

Mfr description
YSRW-DGC-12 SHOCK ABSORBER 540345
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Adjuster Option
    Self-Adjusting
  • Cushion Type
    Self-adjusting
  • Cylinder Style
    Industrial shock absorber
  • Options Included
    Self-Adjusting Cushioning, Soft Characteristic Curve
  • Product Type
    Stopper Air Cylinders
  • Series
    YSRW-DGC
  • Type
    Industrial shock absorber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)