Motion
FNR101V-10
1 BSPT
MI ITEM #04925481
MFR #FNR101V-10
Price$329.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 BSPT
MI ITEM #04925481
MFR #FNR101V-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$329.51/each

Specifications

Dimensions

  • Port Size
    1 BSPT
  • Weight
    4.27 lbs

Details

  • Capacity
    1.8 L
  • Country of Origin
    JP
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    FKM
  • Series
    FN
  • Thread Standard
    Rc

Overview

Mfr description
FNR101V-10 BACK FLUSH RESERVOIR
  • Reservoir for filter series FN1
  • Tank capacity: 1.1? (model 100) or 1.8? (model 101)
  • Port size: Rc 1
  • Material (bowl & cover): SUS304
  • Material (O-ring): NBR or FPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought