Motion
FN1102N-10-S020

SMC CORP OF AMERICA
FN1102N-10-S020

FN1102N-10-S020
MI ITEM #04925483
MFR #FN1102N-10-S020
List Price$3,295.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FN1102N-10-S020

FN1102N-10-S020
MI ITEM #04925483
MFR #FN1102N-10-S020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,295.12/each for your price

Overview

Mfr description
FN1102N-10-S020 80L P/MIN 1" RENEWABLE F
  • Low maintenance filter
  • Back-flush feature
  • Requires no element replacement
  • Housing material: SUS304
  • Element length: 250, 500 (mm)

Specifications

  • Country of Origin
    JP
  • Filter Rating
    20 µm
  • Element Length
    500 mm
  • Element Type
    Cylindrical Type
  • Seal Material
    NBR
  • Maximum Operating Pressure
    145 psi
  • Material
    Stainless Steel
  • Included Options
    Without Pressure Gauge with Plug
  • Series
    FN
  • Weight
    37.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought