Specifications
Dimensions
- Bore Diameter40 mm
Details
- Adjuster OptionStroke Adjustment
- Country of OriginJP
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)