Motion
NCQ2A50-10DZ
NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
Mi Item #04925489
MFR #NCQ2A50-10DZ
Price$64.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
Mi Item #04925489
MFR #NCQ2A50-10DZ

Mfr description
NCQ2A50-10DZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Height
    64 mm
  • Overall Length
    48.5 mm
  • Overall Width
    71 mm
  • Port Size
    1/4 NPT
  • Pull Force At 100 Psi
    256 lbf
  • Push Force At 100 Psi
    304 lbf
  • Rod Size
    1/2-20 in
  • Rod Size / Thread
    1/2-20 Female UNF
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    32 mm - 200 mm
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    NCQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Mounting Thread
    North American
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +7.25 to +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Options Included
    Standard (Rod End Female Thread), Z (Auto Switch Mounting Grooves)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
  • Standards Met
    JIS Class 2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)