Motion
EE1802NFX8

LIFT-ALL
EE1802NFX8

0
MI ITEM #04925549
MFR #EE1802NFX8
Your Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1802NFX8

0
MI ITEM #04925549
MFR #EE1802NFX8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.41/each(List $29.98)

Overview

Mfr description
EE1802NFX8 EE1802FT X 8' EYE & EYE
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886124953
  • UPC_NO
    697886124953
  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    8 ft
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Weight
    1.38 lbs
  • Width
    2 in
  • Product Class
    0P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text