Overview
Mfr description
PS0710-06 LINEAR BRG
Specifications
- Bushing TypePlain Bushing
- Shaft Diameter
- Outside Diameter0.6250 in
- Overall Length0.7500 in
- Closure TypeClosed
- Operating Temperature Range400 °F
- SeriesPS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data