Motion
WT-00
Bearing Lock Washer - 0.4060 in ID, 0.8280 in Outside Dia., 0.5510 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #04925662
MFR #WT-00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.4060 in ID, 0.8280 in Outside Dia., 0.5510 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #04925662
MFR #WT-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WT00 LOCKWASHER

Specifications

  • Series
    WT
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    NT-00
  • Manufacturer Product Page
  • UPC_NO
    751968740001
  • Outside Diameter Over Tangs
    0.8280 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought